Motion
60004
Direct food contact - Mineral Oil, 4 oz, Bottle, 68 ISO Grade
Mi Item #03250484
MFR #60004
Price$8.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct food contact - Mineral Oil, 4 oz, Bottle, 68 ISO Grade
Mi Item #03250484
MFR #60004

Mfr description
60004 SUPER LUBE H-3 LIGHTWEIGHT OIL
  • Cleans
  • Protects metal
  • Prevents rust and corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.29/each

Specifications

Dimensions

  • Container Size
    4 oz
  • ISO Grade
    68
  • Overall Length
    1.65 in
  • Overall Width
    1.65 in
  • SAE Grade
    80W
  • Shelf Life
    5 yr

Details

  • Base Type
    Mineral Oil
  • Certification
    NSF, Kosher
  • Color
    Colorless
  • Composition
    Oil
  • Container Type
    Bottle
  • Flash Point
    475°F (246°C)
  • Food Grade
    Yes
  • Harmonization Code
    340399
  • ManufacturerName (description attribute)
    Super Lube
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -10 °F
  • NSF Rating
    H1
  • Oil Type
    Mineral Oil
  • Product Line
    Super Lube
  • Product Type
    Direct Food Contact Oil
  • Series
    H-3 Lightweight
  • Temperature Range
    -10 to +450 °F
  • UPC_NO
    082353600045
  • Viscosity
    72-79.5 cSt at 40 °C
  • Working Temperature
    -10 °F / 450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)