Motion
60032
Super Lube H-3 Lightweight Oil Food Grade ISO 68 1
Mi Item #03250486
MFR #60032
Price$27.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Lube H-3 Lightweight Oil Food Grade ISO 68 1
Mi Item #03250486
MFR #60032

Mfr description
60032 SUPER LUBE H-3 LIGHTWEIGHT OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.88/each

Specifications

Dimensions

  • Container Size/Type
    Bottle
  • Size
    1 qt (US)

Details

  • Certification
    Halal, Kosher, NSF H3
  • Container Capacity
    1 qt (US)
  • Country of Origin
    US
  • Form
    Liquid
  • Formula Type
    Synthetic
  • Lubricant Type
    Lightweight Oil
  • NSF Rating
    H3
  • Product Line
    H-3 Lightweight Oil
  • Product Type
    Direct Food Contact Oil
  • Series
    H-3 Lightweight Oil
  • Standards Met
    ISO 9001:2015, NSF H3
  • Trade Name/Number
    H-3 Lightweight Oil
  • Type
    Liquids
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)