Motion
60040
Gear Oil - Food Grade Oil, 1 gal, Bottle, 68 ISO Grade
MI ITEM #03250487
MFR #60040
Your Price$133.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - Food Grade Oil, 1 gal, Bottle, 68 ISO Grade
MI ITEM #03250487
MFR #60040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$133.59/each(List $153.62)

Overview

Mfr description
60040 SUPER LUBE H-3 LIGHTWEIGHT OIL

Specifications

  • Oil Type
    Food Grade Oil
  • Base Type
    Synthetic Oil
  • Container Size
    1 gal (US)
  • Container Type
    Bottle
  • ISO Grade
    68
  • Composition
    Decene, Dimer Hydrogenated
  • Food Grade
    Food Grade
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -10 °F
  • NSF Rating
    H1
  • Product Line
    Super Lube
  • Series
    H-3 Lightweight
  • Temperature Range
    10 to 450 °F
  • Working Temperature
    -10 °F / 450 °F
  • Product Type
    Direct Food Contact Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text