Motion
60050
Air Tool & Air Compressor Oil - Food Grade Oil, 5 gal, Pail, 68 ISO Grade
Mi Item #03250488
MFR #60050
Price$602.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool & Air Compressor Oil - Food Grade Oil, 5 gal, Pail, 68 ISO Grade
Mi Item #03250488
MFR #60050

Mfr description
60050 SUPER LUBE H-3 LIGHTWEIGHT OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$602.17/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    68

Details

  • Base Type
    Synthetic Oil
  • Composition
    Decene, Dimer Hydrogenated
  • Container Type
    Pail
  • Food Grade
    Food Grade
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -10 °F
  • NSF Rating
    H1
  • Oil Type
    Food Grade Oil
  • Product Line
    Super Lube
  • Product Type
    Direct Food Contact Oil
  • Series
    H-3 Lightweight
  • Temperature Range
    10 to 450 °F
  • Working Temperature
    -10 °F / 450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)