Overview
Mfr description
36358 1/8" Z-CARB ENDMILL 4 FL
Specifications
- Mill Diameter
- Finish CoatingTX, Ti-NAMITE-X
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Straight Or Spiral FluteSpiral
- Center CuttingYes
- Helix Angle35°-38 °
- Overall Length1.5000 in, 38.10 mm
- Shank TypeStraight
- SeriesZ1B
- Variable HelixYes
- Flute TypeSpiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data