Motion
36359
Ball End Mills - Z1B Series, 0.1875 in Mill Dia., 0.4375 in Cutting Length, 0.1875 in Shank Dia., 2.0000 in, 50.80 mm Overall Length
Mi Item #03250626
MFR #36359
Price$62.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - Z1B Series, 0.1875 in Mill Dia., 0.4375 in Cutting Length, 0.1875 in Shank Dia., 2.0000 in, 50.80 mm Overall Length
Mi Item #03250626
MFR #36359

Mfr description
36359 3/16 4 FLUTE BALL END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.97/each

Specifications

Dimensions

  • Helix Angle
    35°-38 °
  • Length of Cut  
    0.4375 in
  • Mill Diameter  
    0.1875 in
  • Overall Length
    2.0000 in, 50.80 mm
  • Shank Diameter  
    0.1875 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TX, Ti-NAMITE-X
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    Z1B
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)