1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
36404
0.1250 in Mill Diameter, 4 Flutes, 0.3750 in Length of Cut
MI ITEM #
03250627
MFR #
36404
Price
$29.10
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 36404
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
36404
0.1250 in Mill Diameter, 4 Flutes, 0.3750 in Length of Cut
MI ITEM #
03250627
MFR #
36404
Mfr description
36404 1/8 4 FLUTE SQ END Z-CARB
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$29
.10
/each
Add to Cart
Specifications
Dimensions
Helix Angle
35-38 °
Length of
Cut
0.3750 in
Mill
Diameter
0.1250 in
Shank
Diameter
0.1250 in
Details
Number Of
Flutes
4
Straight Or Spiral
Flute
Spiral
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items