Motion
36416
0.2500 in Mill Diameter, 4 Flutes, 0.5000 in Length of Cut
Mi Item #03250630
MFR #36416
Price$65.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2500 in Mill Diameter, 4 Flutes, 0.5000 in Length of Cut
Mi Item #03250630
MFR #36416

Mfr description
36416 1/4" Z-CARB ENDMILL 4 FLUTE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.78/each

Specifications

Dimensions

  • Helix Angle
    35-38 °
  • Length of Cut  
    0.5000 in
  • Mill Diameter  
    0.2500 in
  • Shank Diameter  
    0.2500 in

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)