Motion
36450
1/4 in Mill Diameter
Mi Item #03250637
MFR #36450
Price$97.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 in Mill Diameter
Mi Item #03250637
MFR #36450

Mfr description
36450 1/4"Z-CARB EMILL 4FL ZILC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.77/each

Specifications

Dimensions

  • Mill Diameter  
    0.2500 in
  • Neck Diameter
    0.2300 in, 5.84 mm
  • Overall Length
    4.0000 in, 101.60 mm
  • Shank Diameter  
    0.2500 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • End Type
    Corner Radius
  • Finish Coating
    TX, Ti-NAMITE-X
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    ZPCR
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Spiral Direction
    Right
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)