Specifications
Dimensions
- Container Size275 gal (US)
- Weight2,490.305 lbs
Details
- ColorGreen
- ConcentrationConcentrated
- ECCNEAR99
- FormLiquid
- Product TypesCleaner / Degreaser
- ScentSassfras
- UPC_NO043318000102
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)