Motion
KM5080
Pail - Round Shape, Steel Material, Color: Gray, 5 gal Capacity
Mi Item #03250814
MFR #KM5080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pail - Round Shape, Steel Material, Color: Gray, 5 gal Capacity
Mi Item #03250814
MFR #KM5080

Mfr description
KM5080 5GL METAL PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pail/Bucket Diameter
    11 in
  • Pail/Bucket Height
    13-1/2 in

Details

  • Color
    Gray
  • Material
    Steel
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    5 gal (US)
  • Product Types
    Pail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)