Motion
ZT193082

Label Master
ZT193082

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 3082
MI ITEM #03250816
MFR #ZT193082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Label Master
ZT193082

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 3082
MI ITEM #03250816
MFR #ZT193082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZT19-3082 SHIPPING PLACARD TAG BOARD

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Message Or Symbol
    Message Only
  • Message
    3082
  • Shape
    Diamond
  • Material
    Vinyl
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on White
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant, UV Resistant
  • Hazardous Material Class Number
    9
  • Standards Met
    49 CFR 172.519, 49 CFR 182.332, ICAO Part 5-3.6, IMO 5.3, TDGR
  • Mounting
    Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text