Overview
Mfr description
ZTP4-2051 SHIPPING PLACARD TAG BOARD
Specifications
- ApplicationHazardous Materials
- Message SubjectDOT - HazMat Shipping & Vehicles
- Message Or SymbolMessage & Symbol
- MessageYOUR UN NUMBER HERE
- ShapeDiamond
- MaterialTagboard
- LanguageEnglish
- Reflective Or Glow In The DarkNeither
- ColorBlack on White
- Hazardous Material Class Number8
- Standards Met49 CFR part 172.500
- Symbol TypeCorrosive Label
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data