Specifications
Details
- ApplicationHazardous Materials
- ColorBlack on White
- Hazardous Material Class Number6
- LanguageEnglish
- MaterialTagboard
- MessageYOUR UN NUMBER HERE
- Message Or SymbolMessage & Symbol
- Message SubjectDOT - HazMat Shipping & Vehicles
- Reflective Or Glow In The DarkNeither
- ShapeDiamond
- Symbol TypePoison/Toxic Placard
Overview
Mfr description
ZTP5-2023 SHIPPING PLACARD TAG BOARD