Motion
7100105432 STANDARD ABRASIVES ALUMINUM OXIDE SQUARE PAD, 722813, 80, 1 IN X

3M
7100105432 STANDARD ABRASIVES ALUMINUM OXIDE SQUARE PAD, 722813, 80, 1 IN X

Standard Abrasives™ Aluminum Oxide Square Pad, 722813, 80, 1 in x 1 in x 1/2 in x 1/4"-20, 100 per inner, 1000 per case
Mi Item #03250821
MFR #7100105432 STANDARD ABRASIVES ALUMINUM OXIDE SQUARE PAD, 722813, 80, 1 IN X
Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105432 STANDARD ABRASIVES ALUMINUM OXIDE SQUARE PAD, 722813, 80, 1 IN X

Standard Abrasives™ Aluminum Oxide Square Pad, 722813, 80, 1 in x 1 in x 1/2 in x 1/4"-20, 100 per inner, 1000 per case
Mi Item #03250821
MFR #7100105432 STANDARD ABRASIVES ALUMINUM OXIDE SQUARE PAD, 722813, 80, 1 IN X

Mfr description
7100105432 STANDARD ABRASIVES ALUMINUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pad corners perform fast grinding, deburring, and polishing on channels, fillets and corners
  • Folded abrasive cloth produces cushioned, chatter-free grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.15/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Overall Thickness
    0.5 in
  • Overall Width
    1 in
  • Weight
    0.036 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00051115413391
  • UPC_NO
    00051115413391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)