Motion
6654
SparkPlugs Corded Ear Plugs, 33dB Rated, Tapered Shape, PK 100
Mi Item #03250947
MFR #6654
Price$0.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SparkPlugs Corded Ear Plugs, 33dB Rated, Tapered Shape, PK 100
Mi Item #03250947
MFR #6654

Mfr description
6654 SPARKPLUG EARPLUGS W/CORD 100/BOX
  • 100% PVC-free
  • Highest independently tested NRR
  • Extra-soft, low pressure foam for comfort and fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.49/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Purple
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Metal Detector Grade
    Non-Detectable
  • Noise Reduction Rating Nrr
    33 dB
  • Package Quantity
    100
  • Plug Material
    Soft Foam
  • Plug Shape
    Bullet
  • Product Line
    SparkPlugs
  • Standards Met
    CSA Class AL, ANSI S3.19-1974
  • UPC_NO
    092311665405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)