Motion
30-451
Wing-Nut Twist On Wire Connector, Minimum Wire Gauge: 18AWG, Maximum Wire Gauge: 10AWG, Voltage Rating: 1000V
Mi Item #03251209
MFR #30-451
Price$31.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wing-Nut Twist On Wire Connector, Minimum Wire Gauge: 18AWG, Maximum Wire Gauge: 10AWG, Voltage Rating: 1000V
Mi Item #03251209
MFR #30-451

Mfr description
30-451 WINGNUT 451 YELLOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.53/each

Specifications

Details

  • Additional Details
    Wings
  • Compatible Conductors
    Copper
  • Insulation Color
    Yellow
  • Insulation Material
    Thermoplastic
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    18 AWG
  • Voltage Rating
    1000 V
  • Wire Gauge Range
    18 to 10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)