Motion
36402
Step Drill Bit - 13/16 in to, 1-3/16 in, High Speed Steel Material
Mi Item #03251232
MFR #36402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit - 13/16 in to, 1-3/16 in, High Speed Steel Material
Mi Item #03251232
MFR #36402

Mfr description
36402 KWIK STEPPER MULTI-HOLE STEP BIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Diameters
    1/2 in, 1/4 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
  • Max Material Thickness
    3/8 in
  • Maximum Hole Diameter
    1-3/16 in
  • Minimum Hole Diameter
    13/16 in
  • Number of Hole Sizes
    11
  • Overall Length
    3-7/16 in
  • Shank Size
    1/4 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Shank Type
    Plain Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)