Motion
W0206B25-12

DUFF-NORTON
W0206B25-12

SCW02 Series 12.00 in. Stroke Length and 3280 lb Load Capacity Standard Model SuperCylinder
MI ITEM #03251296
MFR #W0206B25-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
W0206B25-12

SCW02 Series 12.00 in. Stroke Length and 3280 lb Load Capacity Standard Model SuperCylinder
MI ITEM #03251296
MFR #W0206B25-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W0206B25-12

Specifications

  • Screw Drive Type
    Ball or Acme
  • Input Voltage
    230 V|460 V
  • Stroke
    12 in
  • Retracted Length
    30.25 in
  • Mounting
    Double Clevis
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    3280 lb
  • Environment Ip Rating
    Ingress Protection (IP52)
  • Series
    SCW02
  • Length
    25.20 in
  • Width
    7.66 in
  • Height
    30.79 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought