Motion
71567
Pedestal Fan - 24 in Diameter, Direct Drive, 3 Speed, Oscillating, 1/3 hp, 115 V, 3.2 A, 4062 cfm, 4699 cfm, 5548 cfm Air Flow Rate, 15 ft Cord Length
MI ITEM #03251353
MFR #71567
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pedestal Fan - 24 in Diameter, Direct Drive, 3 Speed, Oscillating, 1/3 hp, 115 V, 3.2 A, 4062 cfm, 4699 cfm, 5548 cfm Air Flow Rate, 15 ft Cord Length
MI ITEM #03251353
MFR #71567

Mfr description
I-24-OAP 24"OSC.FAN HEAD ASS'Y 1/4HP
  • 115V, 60 Hz, 1/3 hp, one-phase, three-speed, totally enclosed ball bearing motor
  • Galvanized steel propellers
  • Oscillating unit packs and assembled fan heads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    15 ft
  • Diameter
    24 in
  • Fixed Or Adjustable Height
    Adjustable Height

Details

  • Amperage
    3.2 A
  • Blade Material
    Galvanized Steel
  • Horsepower
    1/3 hp
  • Maximum Air Flow
    5548 cfm
  • Mount Type
    Pedestal
  • Number Of Speeds
    3
  • Oscillating
    Oscillating
  • Oscillating Range
    20 °
  • Speed
    1110 rpm, 856 rpm, 958 rpm
  • Standards Met
    cUL Listed
  • Voltage
    115 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)