Motion
NF11/8M
NorthFlex Red™ General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #03251374
MFR #NF11/8M
Price$4.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NorthFlex Red™ General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #03251374
MFR #NF11/8M

Mfr description
NF11/8M NORTH RED VIPER GLOVES
  • 15-gauge seamless nylon line is stretchy and form fitting
  • Coating is soft and flexible enough to provide a degree of shock and vibration absorption, but is tough enough to offer abrasion resistance comparable to polyurethane
  • Has an open surface texture that clears liquids from surfaces and enables a very firm wet grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.80/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Additional Details
    Seamless Knit, Bright Red for greater visibility, Stretchy and form fitting design
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Machinery and Equipment, Warehousing and Logistics, Construction, Transportation
  • Back Material
    Synthetic
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Black / Red
  • Cuff Type
    Knit Wrist
  • Cut
    General Purpose
  • Description
    Northflex Red ultra-lightweight general-purpose glove featuring a 15 gauge seamless nylon shell with a foamed PVC coating
  • Description Keyword
    Unlined
  • Duty Type
    Standard Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Textured
  • Hand Type
    Pair
  • Industry Use
    Automotive, Machinery and Equipment, Warehousing and Logistics, Construction, Transportation
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    Red
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    NF11/8M
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Northflex Red
  • Protection Type
    Anti-Vibration
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    821812050973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)