Motion
ARX20-F01
Standard Air Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, 1/8 in Outlet Port, G Outlet Thread, Straight, 7.30 to 123 psi
Mi Item #03251555
MFR #ARX20-F01
Price$11.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, 1/8 in Outlet Port, G Outlet Thread, Straight, 7.30 to 123 psi
Mi Item #03251555
MFR #ARX20-F01

Mfr description
ARX20-F01 REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.95/each

Specifications

Dimensions

  • Connection Size
    0.1250 in, 3.17 mm
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Overall Width
    44 mm
  • Port Size
    1/8 BSPP
  • Weight
    0.28 lbs

Details

  • Adjuster Type
    Handle
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Inlet Port Gender
    Female
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    290 psi
  • Maximum Set Pressure
    123 psi
  • Min Operating Temperature
    23 °F
  • Minimum Set Pressure
    7.3 psi
  • Operating Temperature Range
    23 To 140 °F
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    No
  • Proof Pressure
    435 psi
  • Series/System
    ARX
  • Set Pressure Range
    7.30 to 123 psi
  • Standards Met
    CE, CSA/UL, EN ISO, JIS
  • Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)