Motion
UCS207LD1NR

NTN
UCS207LD1NR

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 1.6889 in Width, Standard Duty, Set Screw Locking
Mi Item #03251634
MFR #UCS207LD1NR
Price$103.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCS207LD1NR

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 1.6889 in Width, Standard Duty, Set Screw Locking
Mi Item #03251634
MFR #UCS207LD1NR

Mfr description
UCS207LD1NR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.51/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    42.9 mm
  • Outer Ring Width  
    20 mm
  • Outside Diameter  
    2.8346 in
  • Overall Width
    42.9 mm
  • Weight
    1.058 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359227789
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    25700 N
  • Radial Static Load Capacity
    15300 N
  • Seal Type
    Contact
  • Series
    UCS2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359227789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)