Specifications
Dimensions
- Glove SizeLarge
Details
- Features & Benefits• Unique multi-layer neoprene construction, to avoid thin spots and provide visual two-tone indicator• Enhanced rough grip• Soft, absorbent interlock knit cotton liner adds comfort, easy on-off, high-and low-temperature protection• 1.5 AQL quality assurance• Applications: Maintenance in wet environments (water, oil, greases, hydrocarbons), handling and transporting chemicals, handling in the petroleum industry
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)