Overview
Mfr description
NL34 MEDIUM GLOVE
- Unique multi-layer neoprene construction, to avoid thin spots and provide visual two-tone indicator
- Enhanced rough grip
- Soft, absorbent interlock knit cotton liner adds comfort, easy on-off, high-and low-temperature protection
- 1.5 AQL quality assurance
- Applications: Maintenance in wet environments (water, oil, greases, hydrocarbons), handling and transporting chemicals, handling in the petroleum industry
Specifications
- Glove SizeMedium
- Features & Benefits• Unique multi-layer neoprene construction, to avoid thin spots and provide visual two-tone indicator• Enhanced rough grip• Soft, absorbent interlock knit cotton liner adds comfort, easy on-off, high-and low-temperature protection• 1.5 AQL quality assurance• Applications: Maintenance in wet environments (water, oil, greases, hydrocarbons), handling and transporting chemicals, handling in the petroleum industry
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data