Motion
67008
670-Series Straight-Flute & Die Drill Bit, Drill Bit Size: 1/8", Material: Carbide-Tipped
MI ITEM #03251797
MFR #67008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
670-Series Straight-Flute & Die Drill Bit, Drill Bit Size: 1/8", Material: Carbide-Tipped
MI ITEM #03251797
MFR #67008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67008 1/8" CARBIDE TIP DRILL BIT

Specifications

  • Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Point Angle
    118 °
  • Point Type
    Negative Angle Edge
  • Overall Length
    2 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Series
    670
  • Drill Bit Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought