Motion
67024
670-Series Straight-Flute & Die Drill Bit, Drill Bit Size: 3/8", Flute Length: 3"
Mi Item #03251798
MFR #67024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
670-Series Straight-Flute & Die Drill Bit, Drill Bit Size: 3/8", Flute Length: 3"
Mi Item #03251798
MFR #67024

Mfr description
67024 3/8"CARBIDE TIPPED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    3/8 in
  • Flute Length
    3 in
  • Overall Length
    5 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Point Angle
    118 °
  • Point Type
    Negative Angle Edge
  • Series
    670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)