Motion
30632
Spray Cooling Oiler, Body Material: Stainless Steel, Spout Type: Flexible, Spout Length: 15"
Mi Item #03252056
MFR #30632
Price$314.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Cooling Oiler, Body Material: Stainless Steel, Spout Type: Flexible, Spout Length: 15"
Mi Item #03252056
MFR #30632

Mfr description
30632 DL MAGNUM OILER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$314.41/each

Specifications

Dimensions

  • Spout Length
    15 in

Details

  • Body Material
    Stainless Steel
  • Capacity
    1 qt (US)
  • Material
    Stainless Steel
  • Spout Type
    Flexible
  • Type
    Spray Cooling Oiler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)