Overview
Mfr description
ZWEFC1014MAT B/S BLD 9'0"
Specifications
- Cutting MaterialBi-Metal
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi10 to 14
- Tooth FormRegular
- Width
- Thickness
- Back MaterialCarbon Steel
- SeriesMatrix II
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data