Motion
33887 DIAMOND GRADE CONSPICUITY MARKING 983-71 FRA YELLOW 4"X18"CUT 4"X50YD

3M
33887 DIAMOND GRADE CONSPICUITY MARKING 983-71 FRA YELLOW 4"X18"CUT 4"X50YD

3M™ Diamond Grade™ Conspicuity Marking 983-71, Yellow, FRA, 4 in x 18 in Cuts, 4 in x 50 yd
MI ITEM #03252089
MFR #33887 DIAMOND GRADE CONSPICUITY MARKING 983-71 FRA YELLOW 4"X18"CUT 4"X50YD
Your Price$349.72/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33887 DIAMOND GRADE CONSPICUITY MARKING 983-71 FRA YELLOW 4"X18"CUT 4"X50YD

3M™ Diamond Grade™ Conspicuity Marking 983-71, Yellow, FRA, 4 in x 18 in Cuts, 4 in x 50 yd
MI ITEM #03252089
MFR #33887 DIAMOND GRADE CONSPICUITY MARKING 983-71 FRA YELLOW 4"X18"CUT 4"X50YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$349.72/rl(List $402.17)

Overview

Mfr description
33887 DIAMOND GRADE CONSPICUITY MARKING
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Yellow
  • Backing Material
    Synthetic Resin
  • Length
    50 yd
  • Width
    4 in
  • Product Type
    Reflective Tape
  • Operating Temperature Range
    Minimum of +60 °F
  • Manufacturer Upc Number
    00051135338872
  • UPC_NO
    00051135338872

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought