Motion
4.07.18 R 10 BN4

HYDAC CORP
4.07.18 R 10 BN4

Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 10 micron
Mi Item #03252094
MFR #4.07.18 R 10 BN4
Price$340.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
4.07.18 R 10 BN4

Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 10 micron
Mi Item #03252094
MFR #4.07.18 R 10 BN4

Mfr description
4.07.18 R 10 BN4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$340.44/each

Specifications

Dimensions

  • Inside Diameter
    50.8 mm | 2 in
  • Outside Diameter
    3.8 in | 96 mm
  • Overall Length
    18 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 9020/9021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)