Motion
01028
Internal Hand-Held Tube Brush, 0.007" Bristle Diameter, 3/4" Brush Diameter, 2-1/2" Brush
MI ITEM #03252144
MFR #01028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.007" Bristle Diameter, 3/4" Brush Diameter, 2-1/2" Brush
MI ITEM #03252144
MFR #01028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01028 3/4" DIA X 9" S.S. SINGLE SPIRAL

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.007 in
  • Brush Diameter
    3/4 in
  • Spiral Type
    Single Spiral
  • Brush Length
    2-1/2 in
  • Overall Length
    9 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text