Motion
53512
Countersink - 82 ° Angle, 0 Flutes, 1/2 in Body Dia., 5/16 in Shank Dia., Cobalt High Speed Steel Material
Mi Item #03252333
MFR #53512
Price$64.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 0 Flutes, 1/2 in Body Dia., 5/16 in Shank Dia., Cobalt High Speed Steel Material
Mi Item #03252333
MFR #53512

Mfr description
53512 1/2" ZERO FLUT C/SNK & DEBUR TOOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.63/each

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Cut Diameter Range
    5/32 to 29/64 in
  • Overall Length
    1-3/4 in
  • Shank Diameter
    5/16 in

Details

  • Countersink Angle
    82 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Cobalt High Speed Steel
  • Number Of Flutes
    0
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Zero Flute Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)