Motion
53514
Countersink - 82 ° Angle, 0 Flutes, 3/4 in Body Dia., 3/8 in Shank Dia., Cobalt High Speed Steel Material
Mi Item #03252335
MFR #53514
Price$78.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 0 Flutes, 3/4 in Body Dia., 3/8 in Shank Dia., Cobalt High Speed Steel Material
Mi Item #03252335
MFR #53514

Mfr description
53514 3/4" ZERO FLUT C/SNK & DEBUR TOOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.15/each

Specifications

Dimensions

  • Body Diameter
    3/4 in
  • Cut Diameter Range
    13/64 to 45/94 in
  • Overall Length
    2-3/8 in
  • Shank Diameter
    3/8 in

Details

  • Countersink Angle
    82 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Cobalt High Speed Steel
  • Number Of Flutes
    0
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Zero Flute Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)