Motion
53515
Countersink - 82 ° Angle, 0 Flutes, 1 in Body Dia., 3/8 in Shank Dia., Cobalt High Speed Steel Material
MI ITEM #03252336
MFR #53515
Price$138.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 0 Flutes, 1 in Body Dia., 3/8 in Shank Dia., Cobalt High Speed Steel Material
MI ITEM #03252336
MFR #53515

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$138.03/each

Specifications

Dimensions

  • Body Diameter
    1 in
  • Cut Diameter Range
    19/64 to 59/64 in
  • Overall Length
    2-5/8 in
  • Shank Diameter
    3/8 in

Details

  • Countersink Angle
    82 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Cobalt High Speed Steel
  • Number Of Flutes
    0
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Zero Flute Countersink

Overview

Mfr description
53515 1" ZERO FLUTE C/SINK & DEBUR TOOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought