Motion
EF8551A001MS

ASCO
EF8551A001MS

Solenoid Valve - 1/4 NPT Port, 120 V ac, 4 way
Mi Item #03252372
MFR #EF8551A001MS
Price$482.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8551A001MS

Solenoid Valve - 1/4 NPT Port, 120 V ac, 4 way
Mi Item #03252372
MFR #EF8551A001MS

Mfr description
EF8551A001MS 120AC VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$482.63/each

Specifications

Dimensions

  • Port Size
    1/4 NPT

Details

  • Actuation
    Solenoid
  • Body Material
    Black Anodized Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.86 Cv
  • Maximum Operating Pressure
    150 psi
  • Operating Pressure Range
    30 to 150 psi
  • Operating Temperature Range
    5 to 77 °F
  • Solenoid Supply Voltage
    120 V ac
  • Valve Functionality
    4 way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)