Motion
TU 1.15/16 TF

SKF
TU 1.15/16 TF

Take-Up Ball Bearing Unit - Side Mount, 1.9375 in Bore, Cast Iron Housing, Set Screw Collar, 17.5 mm Slot
Mi Item #03252463
MFR #TU 1.15/16 TF
Price$355.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TU 1.15/16 TF

Take-Up Ball Bearing Unit - Side Mount, 1.9375 in Bore, Cast Iron Housing, Set Screw Collar, 17.5 mm Slot
Mi Item #03252463
MFR #TU 1.15/16 TF

Mfr description
TU 1 15/16 TF TAKE UP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.52/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Overall Height
    117 mm
  • Overall Length
    149 mm
  • Overall Width
    49 mm
  • Slot Spacing  
    101 mm
  • Weight
    5.76 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TU 1.15/16 TF
  • Manufacturer Upc Number
    7316571015866
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7900 lbf
  • Seal Type
    Contact/Lip
  • Series
    TU
  • Unit Type
    Side Mount
  • UPC_NO
    7316571015866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)