Overview
Mfr description
CUK16-5D-XC34 FREE MOUNT CYLINDER
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Country of OriginJP
- Stroke5 mm
- OptionsRod Not Extending Beyond Non-Rotating Plate
- Cylinder SeriesCU
- Manufacturer Catalog
- MagnetNone
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data