Motion
47X13X1120
Vario Power Variable Speed Belt - 47 mm Top Width, 1120 mm Overall Length, 13 mm Overall Height, Fiber Reinforced Rubber
MI ITEM #03252759
MFR #47X13X1120
Your Price$197.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vario Power Variable Speed Belt - 47 mm Top Width, 1120 mm Overall Length, 13 mm Overall Height, Fiber Reinforced Rubber
MI ITEM #03252759
MFR #47X13X1120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$197.64/each(List $229.65)

Overview

Mfr description
47X13X1120 OPTIBELT SUPER VX
  • PERFORMANCE: Quality engineered and construction to handle high power, high speed performance applications.
  • EXTENDED LIFE: Polyester cords with specialized abrasion-resistant bonded fabric cover for longer belt life (aramid cord constructions available).
  • INCREASED FLEX RANGE: Capable of running on smaller sheaves than conventional variable speed belts.

Specifications

  • Top Width
  • Overall Length
    1120 mm
  • Groove Angle
    27 °
  • Material
    Fiber Reinforced Rubber
  • Overall Height
  • Belt Series
    47X13
  • Reinforcing Cord Material
    Polyester
  • Operating Temperature Range
    22 to 212 °F
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486200140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought