Motion
7024 ACD/P4ATBTB

SKF
7024 ACD/P4ATBTB

120 mm Bore, 180 mm OD, 84 mm Width, 25 ° Contact, Open
Mi Item #03252810
MFR #7024 ACD/P4ATBTB
Price$14,946.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7024 ACD/P4ATBTB

120 mm Bore, 180 mm OD, 84 mm Width, 25 ° Contact, Open
Mi Item #03252810
MFR #7024 ACD/P4ATBTB

Mfr description
7024 ACDP4ATBTB XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,946.18/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    84 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    84 mm
  • Weight
    14.837 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7024 ACDP4ATBTB XTRA PREC BRG
  • Duplex Type
    Back-to-back and tandem
  • Element Material
    Bearing steel
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316577304759
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    239.76 kN
  • Radial Static Load Capacity
    348 kN
  • Row Type Fill Slot
    3
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577304759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)