Motion
65699

BRADY
65699

Group Lockout Boxe - Portable, Steel Material, 40 Max Padlocks
Mi Item #03252932
MFR #65699
Price$91.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65699

Group Lockout Boxe - Portable, Steel Material, 40 Max Padlocks
Mi Item #03252932
MFR #65699

Mfr description
65699 BRADY LOCK BOX
  • Lock boxes require fewer locks and are lighter than hasps on delicate energy-isolating devices like circuit breakers
  • Heavy-duty steel, powder-coated for extra rust resistance
  • Accommodates up to 12 padlocks on lid plus lockable clasp on front (locks not included)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.13/each

Specifications

Dimensions

  • Depth
    3-1/2 in
  • Height
    6 in
  • Maximum Shackle Diameter
    0.2813 in
  • Overall Width
    8.9000 in
  • Width
    9 in

Details

  • Body Material
    Steel
  • Color
    Red
  • Finish Coating
    Powder Coated
  • Handle Material
    Steel
  • Max Number Of Padlocks
    40
  • Message
    Lock Out Box Lock Out for Safety
  • Message Language
    English
  • Mounting
    Portable
  • Number of Windows
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)