Motion
90840B

BRADY
90840B

DOUBLE-SIDED SIGN W/BRACKET RED
Mi Item #03252937
MFR #90840B
Price$1,124.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90840B

DOUBLE-SIDED SIGN W/BRACKET RED
Mi Item #03252937
MFR #90840B

Mfr description
90840 EXIT SIGN 2-SIDE WALL MT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,124.29/each

Specifications

Dimensions

  • Height
    8-1/4 in
  • Overall Height
    8-1/4 in
  • Thickness
    0.2500 in, 6.35 mm
  • Width
    15-1/4 in

Details

  • Accessory Type
    Bracket
  • Color
    Glow White on Red
  • Graphic Type
    Text
  • Language
    English
  • Material
    Plastic
  • Message
    Bradyglo Exit
  • Message Subject
    Exits & Entrances
  • Mounting
    Bracket
  • Number Of Printed Sides
    2
  • Reflective Or Glow In The Dark
    Glow In The Dark
  • Shape
    Rectangle
  • Standards Met
    NFPA 101-2009, OSHA 1910, UL 924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)