Motion
90885B

BRADY
90885B

Safety or Facility Sign or Label - Message: Exit, 8-1/4 in High, 15-1/4 in Wide, Plastic Backing Material
MI ITEM #03252938
MFR #90885B
Your Price$286.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90885B

Safety or Facility Sign or Label - Message: Exit, 8-1/4 in High, 15-1/4 in Wide, Plastic Backing Material
MI ITEM #03252938
MFR #90885B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$286.62/each(List $573.24)

Overview

Mfr description
90885 RED EXIT SIGN WALL MT
  • Photoluminescent
  • Energy-efficient, non-electric, non-toxic and non-radioactive
  • 50’ visibility, 100% reliable and virtually maintenance-free
  • 8-1/4” x 15-1/4”

Specifications

  • Message Subject
    Exits
  • Message Or Symbol
    Message & Symbol
  • Message
    Exit
  • Shape
    Rectangle
  • Material
    Photoluminescent
  • Language
    English
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Color
    Light Green/Red
  • Height
    8-1/4 in
  • Width
    15-1/4 in
  • Number Of Sides
    1
  • Standards Met
    NFPA 101, OSHA 1910
  • Includes
    Non-Electric, Wall Mounted
  • Symbol Type
    Arrow
  • Backing Material
    Plastic
  • Mounting
    Mounting Holes/Wall
  • Indoor Outdoor Use
    Indoor
  • UPC_NO
    75447390885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought