Motion
CUJB8-10D
Cyl, Free Mount, Dbl Acting
MI ITEM #03253091
MFR #CUJB8-10D
Price$29.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Free Mount, Dbl Acting
MI ITEM #03253091
MFR #CUJB8-10D

Mfr description
CUJB8-10D CYLINDER
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.3150 in
  • Overall Height
    21 mm
  • Overall Length
    37.5 mm
  • Overall Width
    13 mm
  • Port Size
    M3x0.5
  • Pull Force At 100 Psi
    21.44 N
  • Push Force At 100 Psi
    35.18 N
  • Rod Size
    M4x0.7
  • Rod Size / Thread
    M4x0.7 Female ISO
  • Stroke
    10 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
  • Auto-Switch
    No
  • Body Option
    Miniature Free Mount
  • Body Type
    Compact
  • Bracket 1
    Lateral
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    None
  • Cylinder Series
    CUJ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Lateral Mounting
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    No Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CUJ
  • Standards Met
    JIS
  • Type
    Miniature Free Mount Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)