Motion
G36-2-N01
GAUGE
MI ITEM #03253092
MFR #G36-2-N01
Price$11.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAUGE
MI ITEM #03253092
MFR #G36-2-N01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.05/each

Specifications

Dimensions

  • Display Outside Diameter  
    37.5 mm
  • Weight
    52.163 g

Details

  • Display Pressure Range
    0 to 1.5 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    0.2 MPa
  • Thread Connection
    1/8 NPT

Overview

Mfr description
G36-2-N01 GAUGE
  • General purpose pressure gauge w/limit indicator
  • Back side or vertical side thread
  • Pressure range: 0 to 1.5MPa (0 to 225psi)
  • Indication precision: ±3% F.S. (full span)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought