Overview
Mfr description
2127512 WRAPFLEX 60R BLACK HD ELM
Specifications
- SeriesElements-Flexible
- Coupling Size Code60R
- Manufacturer Catalog Number2127512
- UPC_NO793699920277
- Product TypeTire Coupling Tires & Flexible Elements
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data