Motion
CF 810

HILTI
CF 810

Foam Sealant - Can, 625 g
Mi Item #03253213
MFR #CF 810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
CF 810

Foam Sealant - Can, 625 g
Mi Item #03253213
MFR #CF 810

Mfr description
CF 810 CRACK & JOINT PRO FOAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    625 g

Details

  • Application
    Base Plates, Concrete Form Work Voids, Electrical Junction Boxes, Gaps & Cracks, HVAC, Metal Decking Seams, Pipe & Cable Penetrations
  • Color
    Orange
  • Cure Time
    20 min
  • Flammability
    Not Flammable
  • Max Operating Temperature
    +95 °F
  • Min Operating Temperature
    +41 °F
  • Operating Temperature Range
    +41 to +95 °F
  • Package Type
    Can
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)