Motion
DRM1020
Drum Plug Wrench - Material: Bronze
MI ITEM #03253237
MFR #DRM1020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Plug Wrench - Material: Bronze
MI ITEM #03253237
MFR #DRM1020

Mfr description
DRM1020 DELUXE WRENCH
  • Elongated handle provides extra leverage and protects knuckles from scraping on drum during use
  • Opens standard bungs and works as a ring and faucet wrench
  • Non-sparking bronze alloy construction
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    12 in

Details

  • Material
    Bronze

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)