Motion
DRM245
Drum Gauge - 3/4 in Bung Opening, Drum Position: Vertical
MI ITEM #03253239
MFR #DRM245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Gauge - 3/4 in Bung Opening, Drum Position: Vertical
MI ITEM #03253239
MFR #DRM245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bung Opening
    3/4 in

Details

  • Drum Position
    Vertical
  • Thread Type
    NPT

Overview

Mfr description
DRM245 POP UP GAUGE
  • Durable gauge helps prevent overfilling by popping up when drum is near capacity
  • Corrosion-resistant polyethylene withstands most liquids
  • Highly visible orange and yellow colors provide easy indication
  • Avoid overflows and downtime by quickly checking a drum's liquid level--no guessing or messy dipsticks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought