Motion
SPM-12
Male Threaded Right Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Self-Lubricating
MI ITEM #03253257
MFR #SPM-12
Price$53.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Self-Lubricating
MI ITEM #03253257
MFR #SPM-12

Mfr description
SPM-12 MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.53/each

Specifications

Dimensions

  • Ball Diameter
    1.3125 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.6870 in
  • Misalignment Angle
    14 º
  • Overall Height
    3.7500 in
  • Shank Thread Size
    3/4-16
  • Thread Size
    3/4-16
  • Weight
    0.568 lbs

Details

  • Ball Material
    Alloy Steel
  • Grade
    Economy/General Purpose
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Nylon
  • Radial Static Load Capacity
    10900 lbf
  • Rod End Type
    Male
  • Series
    SPM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2A
  • UPC_NO
    190029044038

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)